Menu Search
SEA GULL LIGHTING PRODUCTS #4738-05

Bath Fixture, Chrome Fixture, Wall Mount, Modern Fixture, Steel, (4) Lamp, 100W

SKU # 78565247385 Manufacturer Series: Center Stage Collection
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bath Fixture
Mounting: Wall
Fixture Style: Modern
Material: Steel
Color - Fixture: Chrome
Lamp Quantity: 4
Lamp Rating: 100W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: WxH: 24 x 4-1/4 in.

Center Stage bath and dressing room lighting by Sea Gull Lighting provides generous illumination with few shadows. Center Stage brings the style of Hollywood dressing rooms to your home and provides generous illumination for getting ready! Offered in Chrome or Brushed Stainless finishes, the assortment includes three-light, four-light, five-light, six-light and eight-light vanity fixtures. Damp Rated.

Additional Info: 2-1/4 in. Extends, Mounted To Box Connection, G25 Incandescent Lamp, 120V