Menu Search
PROGRESS LIGHTING #P7153-09

Sconces Fixture, Traditional/Classic, Wall Mount, 60W

SKU # 78524714849 Manufacturer Series: 7153
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sconces Fixture
Mounting: Wall
Fixture Style: Traditional/Classic
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Etched Glass
Lamp Quantity: 1
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: 15-3/8 x 7 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Sconces Fixture; Mounting - Wall; Fixture Style - Traditional/Classic; Material - Steel; Color - Fixture - Brushed Nickel; Color - Lens - Etched Glass; Lamp Quantity - 1; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 15-3/8 in. x 7 in.; Additional Information - Light Source: Incandescent, Includes: Mounting Strap for Outlet Box ; Manufacturer Series - 7153

Additional Info: Light Source: Incandescent, Includes: Mounting Strap for Outlet Box