Menu Search
Incandescent Ceiling and Wall Fixtures Fixture, Mini Pendant; Brushed Nickel; 1 x 100W Incandescent

PROGRESS LIGHTING #P500125-009

Fixture, Mini Pendant; Brushed Nickel; 1 x 100W Incandescent

SKU #78524722074
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mini Pendant Light
Mounting: Ceiling
Fixture Style: Farmhouse, Craftsman, Transitional
Lens Style: Etched Glass
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: White
Lamp Quantity: 1
Lamp Rating: 100W
Lamp Socket: E26
Lamp Included: No
Size: 5.5 x 7.25 in., Overall Height W/Stem: 73.5 in.
Certifications: Dry Location Rated

Additional Info: Six links of 9-gauge chain and one 6 in., four 12 in. lengths of stem included.