Menu Search
Incandescent Ceiling and Wall Fixtures Chandelier; (6) 100W; E26 Base; Antique Bronze

PROGRESS LIGHTING #P400119-020

Clifton Heights Chandelier; (6) 100W; E26 Base; Antique Bronze

SKU #78524722076
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Chandelier
Mounting: Ceiling
Fixture Style: Traditional, Farmhouse, Craftsman
Lens Style: Etched Square Glass
Material: Steel
Color - Fixture: Antique Bronze
Color - Lens: White
Lamp Quantity: (6) 100W
Lamp Rating: 120V
Lamp Socket: E26
Lamp Included: No
Size: Dia. x H: 26 x 23-1/2 in., Overall Length w/Chain: 99-1/2 in.
Certifications: Dry Location Rated

Additional Info: Includes mounting strap for outlet box, 6 ft. of 9-gauge chain and 15 ft. of wire.