Menu Search

PROGRESS LIGHTING #P3817-30

Ceiling Fixture, Fitter Trim, Surface Mount, 75W

SKU: 78524714726
Manufacturer Series: Melon Glass
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ceiling Fixture
Mounting: Surface
Fixture Style: Fitter Trim
Lens Style: Bowl
Material: Metal Fitter, Glass Lens
Color - Fixture: Brushed Nickel
Color - Lens: White
Lamp Quantity: 2
Lamp Rating: 75W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: Dia.: 13.25 in., H: 7 in.
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Ceiling Fixture; Mounting - Surface; Fixture Style - Fitter Trim; Lens Style - Bowl; Material - Metal Fitter, Glass Lens; Color - Fixture - Brushed Nickel; Color - Lens - White; Lamp Quantity - 2; Lamp Rating - 75W; Lamp Socket - Medium Screw Base; Lamp Included - No; Size - 13.25" Dia, 7.00" Ht; Additional Information - Lens: Etched Melon; Manufacturer Series - Melon Glass
Additional Info: Lens: Etched Melon