Menu Search
Incandescent Ceiling and Wall Fixtures Ceiling Fixture, Fitter Trim, Surface Mount, 75W

PROGRESS LIGHTING #P3412-30

Ceiling Fixture, Fitter Trim, Surface Mount, 75W

SKU #78524734123
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ceiling Fixture
Mounting: Surface
Fixture Style: Fitter Trim
Lens Style: Globe
Material: Metal Fitter, Glass Lens
Color - Fixture: White
Color - Lens: White
Lamp Quantity: 2
Lamp Rating: 75W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: Dia.: 11.75 in., H: 5.25 in.