Menu Search
Incandescent Ceiling and Wall Fixtures Ceiling Fixture, Close-to-Ceiling, Surface Mount, 100W

PROGRESS LIGHTING #P3541-86

Ceiling Fixture, Close-to-Ceiling, Surface Mount, 100W

SKU #78524735412
Manufacturer Series: Savaanah Collection
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ceiling Fixture
Mounting: Surface
Fixture Style: Close-to-Ceiling
Lens Style: Bowl
Material: Metal Fitter, Glass Lens
Color - Fixture: Brown
Color - Lens: Alabaster White
Lamp Quantity: 2
Lamp Rating: 100W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: Dia.: 13 in., H: 13.25 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Ceiling Fixture; Mounting - Surface; Fixture Style - Close-to-Ceiling; Lens Style - Bowl; Material - Metal Fitter, Glass Lens; Color - Fixture - Brown; Color - Lens - Alabaster White; Lamp Quantity - 2; Lamp Rating - 100W; Lamp Socket - Medium Screw Base; Lamp Included - No; Size - 13.00" Dia, 13.25" Ht; Additional Information - Fitter: Burnished Chestnut w/Pineapple Pattern. Lens: Antique Alabaster; Manufacturer Series - Savaanah Collection

Additional Info: Fitter: Burnished Chestnut w/Pineapple Pattern. Lens: Antique Alabaster