You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PROGRESS LIGHTING #P2884-09

Torino Bath and Vanity Fixture, Traditional/Casual, Wall Mount, 100W

SKU # 78524716307
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Traditional/Casual
Material: Metal/Glass
Color - Fixture: Brushed Nickel
Color - Lens: Etched White Glass
Lamp Quantity: 4
Lamp Rating: 100W
Lamp Socket: Medium Screw Base
Size: 34 x 7-5/8 in.

Additional Info: Fixture can be installed facing upwards or downwards

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.