Bath and Vanity Fixture, Polished Chrome Fixture, Clear Prismatic Glass Shade Lens, Steel

SKU: 78524711763
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Traditional/Classic
Lens Style: Fluted Glass Shades
Material: Steel
Color - Fixture: Polished Chrome
Color - Lens: Clear Prismatic Glass Shade
Lamp Quantity: 3
Lamp Rating: 100W
Lamp Socket: Medium Base
Size: WxHxD: 16-1/8 x 8-7/16 x 8-1/2 in.
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath and Vanity Fixture; Mounting - Wall; Fixture Style - Traditional/Classic; Lens Style - Fluted Glass Shades; Material - Steel; Color - Fixture - Polished Chrome; Color - Lens - Clear Prismatic Glass Shade; Lamp Quantity - 3; Lamp Rating - 100W; Lamp Socket - Medium Base; Size - 16-1/8 in. W x 8-7/16 in. H x 8-1/2 in. D; Additional Information - Incandescent Lamp, 120V
Additional Info: Incandescent Lamp, 120V