Menu Search

PROGRESS LIGHTING #P2007-20

Bravo Bath and Vanity Fixture, Contemporary/Soft, Wall Mount, 100W

SKU: 78524716624
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Contemporary/Soft
Lens Style: Fluted glass shades
Material: Metal/Glass
Color - Fixture: Antique Bronze
Lamp Quantity: 4
Lamp Rating: 100W
Lamp Socket: Medium Screw Base
Size: 37-1/4 x 9 in.
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath and Vanity Fixture; Mounting - Wall; Fixture Style - Contemporary/Soft; Lens Style - Fluted glass shades; Material - Metal/Glass; Color - Fixture - Antique Bronze; Lamp Quantity - 4; Lamp Rating - 100W; Lamp Socket - Medium Screw Base; Size - 37-1/4"x9"; Additional Information - Fixture can be installed facing upwards or downwards; Listed for damp locations; Manufacturer Series - Bravo
Additional Info: Fixture can be installed facing upwards or downwards; Listed for damp locations