Menu Search
Incandescent Ceiling and Wall Fixtures Bath and Vanity Fixture, Contemporary/Modern, Wall Mount, 60W

PROGRESS LIGHTING #P3040-09

Broadway Bath and Vanity Fixture, Contemporary/Modern, Wall Mount, 60W

SKU #78524711725
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Contemporary/Modern
Lens Style: Globe
Material: Steel
Color - Fixture: Brushed Nickel
Lamp Quantity: 8
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: 48 x 4-7/8 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath and Vanity Fixture; Mounting - Wall; Fixture Style - Contemporary/Modern; Lens Style - Globe; Material - Steel; Color - Fixture - Brushed Nickel; Lamp Quantity - 8; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 48 in. x 4-7/8 in.; Additional Information - Light Source: Incandescent; Manufacturer Series - Broadway

Additional Info: Light Source: Incandescent