Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
KICHLER LIGHTING #43777AVI

Wall Sconce, Anvil Iron Fixture, Wall Mount, Steel

SKU # 78392746685
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Sconce
Mounting: Wall
Material: Steel
Color - Fixture: Anvil Iron
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Candelabra
Lamp Included: No
Size: 18.00 in. H x 8.50 in. W
Certifications: ETL Listed, Damp Rated