Menu Search
KICHLER LIGHTING #45449AP

Wall Sconce, Antique Pewter Fixture, Wall Mount, Steel

SKU # 78392738741
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Sconce
Mounting: Wall
Material: Steel
Color - Fixture: Antique Pewter
Color - Lens: Satin Etched White Glass
Lamp Quantity: 1
Lamp Rating: 60W
Lamp Socket: Candelabra
Lamp Included: No
Size: 7.50 in. H x 5.00 in. W
Certifications: ETL Listed, Damp Rated