Menu Search
KICHLER LIGHTING #45150AP

Bathroom Vanity Light, Antique Pewter Fixture, Wall Mount

SKU # 78392733195 Manufacturer Series: Tully
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bathroom Vanity Light
Mounting: Wall
Fixture Style: Transitional
Lens Style: White Patterned/Etched Glass
Material: Steel, Glass Lens
Color - Fixture: Antique Pewter
Color - Lens: Satin Etched Cased Opal
Lamp Quantity: 2
Lamp Rating: 100W
Lamp Socket: Medium (E26)
Lamp Included: No
Size: 6.50 in. H x 15.00 in. W
Certifications: UL and cUL Listed

This 2 light wall fixture from the Tully collection creates a pleasing flow in any bathroom or vanity space. Characterized by clean lines and a simple cubic design, it provides an airy, uncluttered feel with an understated, contemporary flair. Featuring a