Menu Search
Search
KICHLER LIGHTING #45282MIZ

Bath and Vanity Fixture, Wall Mount, 60W

SKU # 78392732509 Manufacturer Series: Lacey Collection
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bath and Vanity Fixture
Mounting: Wall
Lens Style: Avant Garde Double Shades
Material: Glass
Color - Fixture: Mission Bronze
Color - Lens: Satin Etched White Glass
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Candelabra Base
Lamp Included: No
Size: 14 x 10 in.

Additional Info: Lamp Type: B, Light Source: Incandescent