Menu Search
KICHLER LIGHTING #5390OZ

Bath and Vanity Fixture, Wall Mount, 100W

SKU # 78392740755 Manufacturer Series: Langford Collection
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bath and Vanity Fixture
Mounting: Wall
Material: Glass
Color - Fixture: Olde Bronze
Color - Lens: Satin Etched White Glass
Lamp Quantity: 3
Lamp Rating: 100W
Lamp Socket: Medium Base
Lamp Included: No
Size: 26-1/2 x 7-3/4 in.

Additional Info: Lamp Type: A19, Light Source: Incandescent