Menu Search

KICHLER LIGHTING #5389OZ

Bath and Vanity Fixture, Wall Mount, 100W

SKU: 78392740757
Manufacturer Series: Langford Collection
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bath and Vanity Fixture
Mounting: Wall
Material: Glass
Color - Fixture: Olde Bronze
Color - Lens: Satin Etched Glass
Lamp Quantity: 2
Lamp Rating: 100W
Lamp Socket: Medium Base
Lamp Included: No
Size: 17-3/4 x 8-1/2 in.
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath and Vanity Fixture; Mounting - Wall; Material - Glass; Color - Fixture - Olde Bronze; Color - Lens - Satin Etched Glass; Lamp Quantity - 2; Lamp Rating - 100W; Lamp Socket - Medium Base; Lamp Included - No; Size - 17-3/4 in. x 8-1/2 in. ; Additional Information - Lamp Type: A19, Light Source: Incandescent; Manufacturer Series - Langford
Additional Info: Lamp Type: A19, Light Source: Incandescent