Menu Search
KICHLER LIGHTING #45452MIZ

Bath and Vanity Fixture, Mission Bronze Fixture, Steel

SKU # 78392738734
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bath and Vanity Fixture
Mounting: Wall
Material: Steel
Color - Fixture: Mission Bronze
Color - Lens: Satin Etched White Glass
Lamp Quantity: 4
Lamp Rating: 60W
Lamp Socket: Candelabra
Lamp Included: No
Size: 7.50 in. H x 28.25 in. W
Certifications: ETL Listed, Damp Rated