Menu Search

HUBBELL #HS31004-09

Ceiling Fixture, Brushed Nickel Fixture, Etched Melon Glass Lens, Flush Mount, (2) Lamp

SKU: 44745010143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ceiling Fixture
Mounting: Flush
Fixture Style: Close-to-Ceiling
Color - Fixture: Brushed Nickel
Color - Lens: Etched Melon Glass
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Medium Base
Lamp Included: No
Size: WxH: 13-1/4 x 7 in.
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Ceiling Fixture; Mounting - Flush; Fixture Style - Close-to-Ceiling; Color - Fixture - Brushed Nickel; Color - Lens - Etched Melon Glass; Lamp Quantity - 2; Lamp Rating - 60W; Lamp Socket - Medium Base; Lamp Included - No; Size - 13-1/4 in. W x 7 in. H; Additional Information - Incandescent Lamp, 120V, 60 Hz
Additional Info: Incandescent Lamp, 120V, 60 Hz