Menu Search
Search
HUBBELL #HS21008-09

Bath and Vanity Fixture, Brushed Nickel Fixture, Etched Glass Shade Lens, Wall Mount

SKU # 44745010118
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bath and Vanity Fixture
Mounting: Wall
Color - Fixture: Brushed Nickel
Color - Lens: Etched Glass Shade
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Medium Base
Lamp Included: No
Size: WxH: 18 x 8 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath and Vanity Fixture; Mounting - Wall; Color - Fixture - Brushed Nickel; Color - Lens - Etched Glass Shade; Lamp Quantity - 2; Lamp Rating - 60W; Lamp Socket - Medium Base; Lamp Included - No; Size - 18 in. W x 8 in. H; Additional Information - 7-1/2 in. Extends, Incandescent Lamp, 120V, 60 Hz

Additional Info: 7-1/2 in. Extends, Incandescent Lamp, 120V, 60 Hz