Menu Search
Search
HUBBELL LIGHTING #P350107-020

Progress Light, Ceiling; (2) 100W; E26 Base; Antique Bronze

SKU # 78524722061 Manufacturer Series: Clifton Heights
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Light
Mounting: Semi-Flush
Fixture Style: Traditional, Farmhouse, Craftsman
Lens Style: Etched Square Glass
Material: Steel
Color - Fixture: Antique Bronze
Color - Lens: White
Lamp Quantity: (2) 100W
Lamp Rating: 120V
Lamp Socket: E26
Lamp Included: No
Size: Dia.xH: 12-3/4 x 11 in.
Certifications: Dry Location Rated

Additional Info: Includes mounting strap for outlet box and 6 in. of wire.