Menu Search
Search
HUBBELL LIGHTING #P4609-30

Progress Ceiling Fixture, Close-to-Ceiling, Surface Mount, 60W

SKU # 78524746091
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Ceiling Fixture
Mounting: Surface
Fixture Style: Close-to-Ceiling
Lens Style: Bowl
Material: Metal Fitter, Glass Lens
Color - Fixture: White
Color - Lens: White
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: Dia.: 12 in., H: 5.5 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Ceiling Fixture; Mounting - Surface; Fixture Style - Close-to-Ceiling; Lens Style - Bowl; Material - Metal Fitter, Glass Lens; Color - Fixture - White; Color - Lens - White; Lamp Quantity - 2; Lamp Rating - 60W; Lamp Socket - Medium Screw Base; Lamp Included - No; Size - 12.00" Dia, 5.50" Ht

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.