Wall Mount Fixture, White Opal Diffuser Lens, Wall Mount, Polycarbonate, 1 Lamp, 100W

SKU: 78064110007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Fixture
Mounting: Wall
Lens Style: Opal Diffuser
Material: Polycarbonate
Color - Lens: White
Lamp Quantity: 1
Lamp Rating: 100W
Lamp Included: No
Size: WxHxD: 6 x 8.5 x 4.5 in.
Manufacturer Series: IB
Fail-Safe's FB/IB was designed as a low-cost, energy-efficient answer to the problems of repeated replacement and down times in areas where broken lamps could increase owner liability. The one-piece, injection molded, UV stabilized, polycarbonate refractors and diffusers completely surround the backplate, leaving no exposed metal. UL/cUL listed for wet locations. The FB/IB is specifically designed for use in public access areas where vandalism may occurr. Ideal for building perimeters, corridors, stairwells, schools and dormitories.
Additional Info: Incandescent Lamp