DHI CORP #504977

Wall Sconce, Satin Nickel Fixture, Frosted Flute Glass Lens, Wall Mount, Modern Fixture, (1) Lamp

SKU: 44001896038
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bath Fixture
Mounting: Wall
Fixture Style: Modern
Material: Formed Steel
Color - Fixture: Satin Nickel
Color - Lens: Frosted Flute Glass
Lamp Quantity: 1
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: WxH: 5.1 x 8-1/4 in.
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath Fixture; Mounting - Wall; Fixture Style - Modern; Material - Formed Steel; Color - Fixture - Satin Nickel ; Color - Lens - Frosted Flute Glass; Lamp Quantity - 1; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 5.10 in. W x 8-1/4 in. H; Additional Information - Incandescent Lamp, 120V, Projection: 5.25 in.
Additional Info: Incandescent Lamp, 120V, Projection: 5.25 in.