DHI CORP #512509

Wall Sconce, Satin Nickel Fixture, Alabaster Glass Lens, Wall Mount, Art Deco Fixture

SKU: 44001896620
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sconces Fixture
Mounting: Wall
Fixture Style: Art Deco
Material: Formed Steel
Color - Fixture: Satin Nickel
Color - Lens: Alabaster Glass
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: WxH: 15-2/3 x 7-4/5 in.
Manufacturer Series: Trevie
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Sconces Fixture; Mounting - Wall; Fixture Style - Art Deco; Material - Formed Steel; Color - Fixture - Satin Nickel; Color - Lens - Alabaster Glass; Lamp Quantity - 2; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 15-2/3 in. W x 7-4/5 in. H; Additional Information - Incandescent Lamp, 120V, Projection: 8.25 in.; Manufacturer Series - Trevie
Additional Info: Incandescent Lamp, 120V, Projection: 8.25 in.