Menu Search
DHI CORP #514554

Millbridge Wall Sconce, Oil Rubbed Bronze Fixture, Alabaster Glass Lens, Wall Mount, Formed Steel

SKU # 44001896057
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sconces Fixture
Mounting: Wall
Fixture Style: Traditional
Lens Style: Half-Sphere
Material: Formed Steel
Color - Fixture: Oil Rubbed Bronze
Color - Lens: Alabaster Glass
Lamp Quantity: 1
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: WxH: 10-1/2 x 6 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Sconces Fixture; Mounting - Wall; Fixture Style - Traditional; Lens Style - Half-Sphere; Material - Formed Steel; Color - Fixture - Oil Rubbed Bronze; Color - Lens - Alabaster Glass; Lamp Quantity - 1; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 10-1/2 in. W x 6 in. H; Additional Information - Incandescent Lamp, 120V, Projection: 5.00 in.; Manufacturer Series - Millbridge

Additional Info: Incandescent Lamp, 120V, Projection: 5.00 in.