DHI CORP #514752

Vanity Light, Satin Nickel Fixture, Snow Glass Lens, Wall Mount, Formed Steel, (2) Lamp, 60W

SKU: 44001896500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vanity Fixture
Mounting: Wall
Material: Formed Steel
Color - Fixture: Satin Nickel
Color - Lens: Snow Glass
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: WxH: 41 x 8 in.
Manufacturer Series: Torino
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Vanity Fixture; Mounting - Wall; Material - Formed Steel; Color - Fixture - Satin Nickel; Color - Lens - Snow Glass; Lamp Quantity - 2; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 41 in. W x 8 in. H; Additional Information - Incandescent Lamp, 120V, Projection: 6.75 in.; Manufacturer Series - Torino
Additional Info: Incandescent Lamp, 120V, Projection: 6.75 in.