Menu Search
Incandescent Ceiling and Wall Fixtures Vanity Light, Oil Rubbed Bronze Fixture, Tea Speckled Glass Lens, Wall Mount, (3) Lamp, 60W
DHI CORP #509042

Bristol Vanity Light, Oil Rubbed Bronze Fixture, Tea Speckled Glass Lens, Wall Mount, (3) Lamp, 60W

SKU # 44001896045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vanity Fixture
Mounting: Wall
Fixture Style: Contemporary
Material: Formed Steel
Color - Fixture: Oil Rubbed Bronze
Color - Lens: Tea Speckled Glass
Lamp Quantity: 3
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: WxH: 24 x 7-1/4 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Vanity Fixture; Mounting - Wall; Fixture Style - Contemporary; Material - Formed Steel; Color - Fixture - Oil Rubbed Bronze; Color - Lens - Tea Speckled Glass; Lamp Quantity - 3; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 24 in. W x 7-1/4 in. H; Additional Information - Incandescent Lamp, 120V, Projection: 9.50 in.; Manufacturer Series - Bristol

Additional Info: Incandescent Lamp, 120V, Projection: 9.50 in.