Menu Search
Search
DHI CORP #511592

Millbridge Ceiling Light, Satin Nickel Fixture, Alabaster Glass Lens, Ceiling Mount, Globe Lens

SKU # 44001896031
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Fixture
Mounting: Ceiling
Fixture Style: Traditional
Lens Style: Globe
Material: Formed Steel
Color - Fixture: Satin Nickel
Color - Lens: Alabaster Glass
Lamp Quantity: 1
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: WxH: 6 x 6-3/4 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Ceiling Fixture; Mounting - Ceiling; Fixture Style - Traditional; Lens Style - Globe; Material - Formed Steel; Color - Fixture - Satin Nickel; Color - Lens - Alabaster Glass; Lamp Quantity - 1; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 6 in. W x 6-3/4 in. H; Additional Information - Incandescent Lamp, 120V; Manufacturer Series - Millbridge

Additional Info: Incandescent Lamp, 120V