Menu Search
In-Wall Timers Elapsed Time Meter, 2.5W, 120VAC, Panel Mount

SIMPSON ELECTRIC CO #03595

Elapsed Time Meter, 2.5W, 120VAC, Panel Mount

SKU #74591803595
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Elapsed Time Meter
Watts/Amps: 2.5W
Voltage: 120V AC
Mounting: Panel

SMP 03595 1357 ELAPSED TIME MTR