Menu Search
LUTRON ELECTRONICS CO #MA-T51MN-IV

Maestro Countdown Timer Full On 5-60 Min

SKU # 02755729086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Countdown Timer
Control Type: Full On 5-60 Min
Switch: 1-Pole
Watts/​Amps: 600W/5A
Voltage: 120V
Color: Ivory

Additional Info: Applications: Incandescent, halogen, MLV, ELV, fluorescent