LEVITON #VPT24-1PZ

Electronic Timer Switch, 48 On-Off/Day 30 Min - 24 Hrs, White, Ivory or Light Almond, 1P, 3-way

SKU: 07847747755
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Electronic Wall Timer
Control Type: 48 On-Off/Day 30 Min - 24 Hrs
Switch: 1-Pole, 3-way
Watts/Amps: 15A
Voltage: 120V AC
Color: White, Ivory or Light Almond
Manufacturer Series: Decora
Description
In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - 48 On-Off/Day 30 Min - 24 Hrs; Switch - 1-Pole, 3-way; Watts/Amps - 15A; Voltage - 120VAC; Color - White, Ivory or Light Almond; Additional Information - Operating Temperature: 0 to 40 deg C, 1 Gang; Manufacturer Series - Decora
Additional Info: Operating Temperature: 0 to 40 deg C, 1 Gang