LEGRAND - WATTSTOPPER #RT-200-LA

Time Switch, Manual/Automatic On, Light Almond, 1-Pole

SKU: 75418291850
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Astronomical Wall Timer
Control Type: Manual/Automatic On
Switch: 1-Pole
Watts/Amps: 800W
Voltage: 120/227V AC
Color: Light Almond
Mounting: Strap
Description
Switch; Time; Astronomical; Manual/Automatic On; 1-Pole; 800W; 120/227VAC; Strap Mounting; Light Almond