Menu Search
In-Wall Timers Time Switch, Manual/Automatic On, Almond, 1-Pole, 800W
LEGRAND - WATTSTOPPER #RT-200-A

Time Switch, Manual/Automatic On, Almond, 1-Pole, 800W

SKU # 75418291849
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Astronomical Wall Timer
Control Type: Manual/Automatic On
Switch: 1-Pole
Watts/​Amps: 800W
Voltage: 120/227V AC
Color: Almond
Mounting: Strap

Switch; Time; Astronomical; Manual/Automatic On; 1-Pole; 800W; 120/227VAC; Strap Mounting; Almond