Menu Search
In-Wall Timers Electronic Wall Timer On/Off/Off Delay 1-60 Min
LEGRAND - WATTSTOPPER #RT-50-W

Electronic Wall Timer On/Off/Off Delay 1-60 Min

SKU # 75418291823 Manufacturer Series: RT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Electronic Wall Timer
Control Type: On/Off/Off Delay 1-60 Min
Switch: 1-Pole
Watts/​Amps: 600W
Voltage: 120V AC
Color: White
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Operator: 7 Button, preset, 1-5-10-20-30-20 mins