Menu Search
In-Wall Timers Electronic Wall Timer Off Delay 5 Min - 12 Hrs
LEGRAND - PASS & SEYMOUR #RT12-I

Electronic Wall Timer Off Delay 5 Min - 12 Hrs

SKU # 78500723876 Manufacturer Series: RT12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Electronic Wall Timer
Control Type: Off Delay 5 Min - 12 Hrs
Switch: 1-Pole
Watts/​Amps: 600W
Voltage: 120V AC
Color: Ivory
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Programming Buttons & ON/OFF. Timing: 5 min increments 5 to 55 minutes, 15 min increments 1 to 12 hours. 3 Wire (Neutral Required)