Menu Search

LEGRAND - PASS & SEYMOUR #RT1-I

Electronic Wall Timer Off Delay 1-5-10-20-30-60 Min

SKU: 78500723879
Manufacturer Series: RT1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Electronic Wall Timer
Control Type: Off Delay 1-5-10-20-30-60 Min
Switch: 1-Pole
Watts/Amps: 600W
Voltage: 120V AC
Color: Ivory
Mounting: Flush 1G, (Decorator Plate)
Description
In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - Off Delay 1-5-10-20-30-60 Min; Switch - 1-Pole; Watts/Amps - 600W; Voltage - 120VAC; Color - Ivory; Mounting - Flush 1G, (Decorator Plate); Additional Information - (6) Preset Buttons & ON/OFF. 3 Wire (Neutral Required); Manufacturer Series - RT1
Additional Info: (6) Preset Buttons & ON/OFF. 3 Wire (Neutral Required)