Menu Search

MERSEN #SLR6

Fuse, In-Line with Cap; Fast Acting; SHR Fuseholder; 6A

SKU: 78200175152
Manufacturer Series: SLR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: In-Line with Cap
Characteristics: Fast Acting
Voltage: 300V AC
Amps: 6A
Interrupting Rating: 100A IR
Length Overall: 1.9 in.
Diameter: 0.25 in.
Fuseholder: SHR
Additional Info: Additional Ratings: 10kA IR 125VAC