Menu Search
In-Line Fuses Fuse, In-Line with Cap; Time Delay; HLQ Fuseholder; 4A
EATON BUSSMANN SERIES #GMQ-4

Fuse, In-Line with Cap; Time Delay; HLQ Fuseholder; 4A

SKU # 05171271705 Manufacturer Series: GMQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: In-Line with Cap
Characteristics: Time Delay
Voltage: 300V AC
Amps: 4A
Interrupting Rating: 10kA IR
Fuseholder: HLQ