Menu Search
Search
MAKITA USA #XDT12M

Impact Driver Kit, 18V, 1/4 in. Hex, 4.0 Ah, 1550 in.-lb

SKU # 08838182746
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Driver Kit
Drive: 1/4 in. Hex
Volts DC: 18V
Amp Hours: 4.0 Ah
Impacts per Minute: 0-1100/0-2600/0-3600/0-3800 IPM
No Load RPM: 0-1100/0-2100/0-3200/0-3600 RPM
Torque: 1550 in.-lb
Net Weight: 3.3 lb
Accessories: Includes: (1) 18V LXT Lithium-Ion Rapid Optimum Charger, (2) 18V LXT Lithium-Ion 5.0Ah Battery and (1) Tool Case

Makita has a legacy of innovation in the cordless impact driver category, and the XDT12T sets new standards. The XDT12T has more torque and more speed than previous models, yet it has more features and the most compact size in the 18V category. For contra