Menu Search
Search
DEWALT #PCC740LA

Porter-CableĀ® Impact Wrench, 20 VDC, 1/2 in., 4 Ah, 330 ft. lb.

SKU # 02887548370
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Impact Wrench
Drive: 1/2 in.
Volts DC: 20 VDC
Amp Hours: 4 Ah
Impacts per Minute: 2500 IPM
No Load RPM: 1700 RPM
Torque: 330 ft. lb.
Net Weight: 4.6 lb.

Our cordless impact wrench features a powerful motor that produces 260 ft. lb. of torque for heavy applications. It drives large fasteners quickly, with a full variable-speed trigger for precision control. The 1/2 in. hog ring allows for quick and easy socket changes. It also has a pro-grade Li-Ion battery for long life and maximum performance. This impact driver is designed with a chemical resistant housing for automotive friendly settings. It also offers the user overmold grips for comfort during use.