Menu Search

ADVANCE TRANSFORMER CO #LI501J4IC

HID Ignitor High Pressure Sodium 150-400W

SKU: 78108701340
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID Ignitor
Lamp Type: High Pressure Sodium
Lamp Watts: 150-400W
ANSI Code: S56,S66,S50,S67,S51
Max Dist to Lamp: 50-ft
Description
Ignitors: Type - HID Ignitor; Lamp Type - High Pressure Sodium; Lamp Watts - 150-400; ANSI Code - S56,S66,S50,S67,S51; Max Dist to Lamp - 50-ft