Menu Search

ADVANCE TRANSFORMER CO #LI571H5IC

HID Ignitor High Pressure Sodium 1000W

SKU: 78108771240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID Ignitor
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
ANSI Code: S52
Max Dist to Lamp: 5-ft
Description
Ignitors: Type - HID Ignitor; Lamp Type - High Pressure Sodium; Lamp Watts - 1000; ANSI Code - S52; Max Dist to Lamp - 5-ft