Menu Search
Ignition Transformers Gas Ignition Transformer
MEMPHIS CONTROL CENTER #Q624A1014

Gas Ignition Transformer

SKU # 40319198915 Manufacturer Series: Q624A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Gas Ignition Transformer
Volts, Primary: 120V
Frequency Rating: 60 Hz
Volts, Secondary: 10000V
VA Rating: 66 VA
Terminal Type: Threaded Hi-voltage Electrode

Ignition Transformers: Type - Gas Ignition Transformer; Volts, Primary - 120V; Frequency Rating - 60 Hz; Volts, Secondary - 10000V; Rating - VA - 66 VA; Terminal Type - Threaded Hi-voltage Electrode; Additional Information - Solid State Spark Generator; Manufacturer Series - Q624A

Additional Info: Solid State Spark Generator