Menu Search
Ignition Transformers Oil and Gas Ignition Transformer
DONGAN ELECTRIC MANUFACTURING CO #C10-LF3

Oil and Gas Ignition Transformer

SKU # 78249024055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Oil and Gas Ignition Transformer
Volts, Primary: 240V
Frequency Rating: 60 Hz
Volts, Secondary: 10000V or 2x5000V
VA Rating: 250 VA
Rating - Amps: 22 mA