DONGAN ELECTRIC MANUFACTURING CO #A10-LA2

Oil and Gas Ignition Transformer

SKU: 78249012100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Oil and Gas Ignition Transformer
Volts, Primary: 120V
Frequency Rating: 60 Hz
Volts, Secondary: 10000V
VA Rating: 250 VA
Rating - Amps: 22 mA
Description
Ignition Transformers: Type - Oil and Gas Ignition Transformer; Volts, Primary - 120V; Frequency Rating - 60 Hz; Volts, Secondary - 10000V; Rating - VA - 250 VA; Rating - Amps - 22 mA