Menu Search
Identification Cable Ties Tie, Cable; Self-Locking Identification; 7.875 in. Long; Natural

THOMAS & BETTS #L-7-50ID-9-C

Tie, Cable; Self-Locking Identification; 7.875 in. Long; Natural

SKU #72849491640
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Natural
Marking Pad Size: 0.522 x 1.081 in
Width: 0.183 in.
Length: 7.875 in.
Tensile Strength: 50 lb
Package Quantity: 100