Menu Search
THOMAS & BETTS #TY46M-6

Ty-RapĀ® Tie, Cable; Self-Locking Identification; 7.25 in. Long; Blue

SKU # 78621084555
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Stainless Steel
Color: Blue
Marking Pad Size: 0.500 x 0.880 in
Width: 0.18 in.
Length: 7.25 in.
Tensile Strength: 50 lb
Package Quantity: 1000