Menu Search
THOMAS & BETTS #TY53M

Ty-RapĀ® Tie, Cable; Self-Locking Identification; 4 in. Long; Natural

SKU # 78621082534
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Natural
Marking Pad Size: 0.800 x 0.360 in
Width: 0.093 in.
Length: 4 in.
Tensile Strength: 0.6 lb
Package Quantity: 500

Additional Info: Temperature: 85 deg C (185 deg F)