THOMAS & BETTS #TY5532M

Self-Locking Identification Cable Tie Natural Nylon

SKU: 78621087907
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Marking Pad Size: 0.810 x 0.360 in
Width: 0.09 in.
Length: 8.3 in.
Tensile Strength: 18 lb
Package Quantity: 100
Manufacturer Series: Ty-Rap
Description
Identification Cable Ties: Cable Tie Type - Self-Locking Identification; Material - Nylon; Clip Material - Stainless Steel; Color - Natural; Marking Pad Size - 0.810 x 0.360 in; Width - 0.090 in; Length - 8.300 in; Tensile Strength - 18 lb; Package Quantity - 100; Manufacturer Series - Ty-Rap